FR Long Sleeve T-Shirt, Khaki, M

NATIONAL SAFETY APPAREL| Zoro #: G0032961| Mfr #: C54DKLSNPMD

$109.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0032961 Mfr #: C54DKLSNPMD
Closure Type: PulloverStandards: ASTM F1506, NFPA 70E, OSHA 1910.269
Item: Flame-Resistant Crewneck ShirtSize: M
Color: KhakiMaterial: Modacrylic
ATPV Rating: 1.9 cal/cm2Fits Chest Size: 38" to 40"
Hazard Risk Category (HRC): 1Sleeve Length: 33-1/2"
Fabric Weight: 4 oz.Country of Origin (subject to change): United States

Product Description

Flame-Resistant Crewneck Shirt, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 4 oz., Material Modacrylic, Closure Type Pullover, Hazard Risk Category (HRC) 1, Standards ASTM F1506, NFPA 70E, OSHA 1910.269

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.