FR Long Sleeve T-Shirt, Navy, XL

NATIONAL SAFETY APPAREL| Zoro #: G0033013| Mfr #: C54DVLSNPXL

$56.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0033013 Mfr #: C54DVLSNPXL
Closure Type: PulloverStandards: ASTM F1506, NFPA 70E, OSHA 1910.269
Item: Flame-Resistant Crewneck ShirtSize: XL
Color: NavyMaterial: Modacrylic
ATPV Rating: 1.9 cal/cm2Fits Chest Size: 46" to 48"
Hazard Risk Category (HRC): 1Sleeve Length: 35"
Fabric Weight: 4 oz.Country of Origin (subject to change): United States

Product Description

Flame-Resistant Crewneck Shirt, Navy, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 4 oz., Material Modacrylic, Closure Type Pullover, Hazard Risk Category (HRC) 1, Standards ASTM F1506, NFPA 70E, OSHA 1910.269

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.