Heat Resist Gloves, Brown, PBI/Kevlar, PR

NATIONAL SAFETY APPAREL| Zoro #: G1450163| Mfr #: G51PCLW13714

$143.73 /pr

This item ships free. Details.Standard ground shipping.
Details:
Item: Heat Resistant Gloves
Max. Temp.: 500 Degrees F
Material: PBI/Kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450163 Mfr #: G51PCLW13714
Item: Heat Resistant GlovesMax. Temp.: 500 Degrees F
Material: PBI/Kevlar(R)Lining: Wool
Application: Heat Exposure; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & ManufacturingThumb Style: Straight
Cuff: ThermobestCut: Gunn
Fabric Weight: 45 oz.Length: 14"
Standards: ANSI/ISEA 105-2011Size: One Size Fits Most
Color: BrownCountry of Origin (subject to change): United States

Description

Heat Resistant Gloves, Material PBI/Kevlar(R), Fabric Weight 45 oz., Max. Temp. 500 Degrees F, Cuff Thermobest, Size One Size Fits Most, Color Brown, Length 14 In., Lining Wool, Cut Gunn, Thumb Style Straight, Standards ANSI/ISEA 105-2011, Application Heat Exposure; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing, 1 Pair

Reviews