KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Resistant Gloves, Silver/Yellow, Thermobest

NATIONAL SAFETY APPAREL| Zoro #: G1544742| Mfr #: G64TCSR0114

$56.41 /pr

This item ships free. Details.Standard ground shipping.
Details:
Lining: Wool
Cut: Gunn
Coating Finish: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544742 Mfr #: G64TCSR0114
Lining: WoolCut: Gunn
Coating Finish: SmoothCoating: Aluminized
Thumb Style: WingMax. Temp.: 600 Degrees F
Material: Thermobest(TM)Color: Silver/Yellow
Standards: ANSI/ISEA 105-2011Application: Heat Exposure; Molten Metal Applications; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing
Fabric Weight: 22 oz.Length: 14"
Item: Heat Resistant GlovesSize: Universal
Country of Origin (subject to change): United States

Description

Heat Resistant Gloves, Material Thermobest(TM), Fabric Weight 22 oz., Max. Temp. 600 Degrees F, Size Universal, Color Silver/Yellow, Length 14 In., Lining Wool, Cut Gunn, Thumb Style Wing, Coating Aluminized, Coating Finish Smooth, Standards ANSI/ISEA 105-2011, Application Heat Exposure; Molten Metal Applications; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing, 1 Pair

Reviews