Leggings, Aluminized Carbon Kevlar(R), L

NATIONAL SAFETY APPAREL| Zoro #: G1461695| Mfr #: L05NLNLVCXXLG

$115.58 /pr

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 19 oz.
Length: 14"
Material: Aluminized Carbon Kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461695 Mfr #: L05NLNLVCXXLG
Fabric Weight: 19 oz.Length: 14"
Material: Aluminized Carbon Kevlar(R)Closure Type: hook-and-loop
Size: LItem: Leggings
Country of Origin (subject to change): United States

Description

Leggings, Material Aluminized Carbon Kevlar(r), Length 14 In., Size L, Fabric Weight 19 oz.Closure Type Hook and Loop

Reviews