PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Protective Goggles, Green

NATIONAL SAFETY APPAREL| Zoro #: G2441311| Mfr #: H10GGLNN

$180.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lens Color: GreenStandards: ASTM 2178Venting: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441311 Mfr #: H10GGLNN
Lens Color: GreenStandards: ASTM 2178
Venting: NoItem: Protective Goggles
Frame Color: BlackLens Material: Polycarbonate
Primary Lens Color: GreenFoam Lined: No
Frame Material: SiliconeSafety Glasses Size: Universal
Includes: noneFrame Design: Goggles
Lens Coating: Anti-FogStrap Material: Silicone
X-Ray Detectable: NoCountry of Origin (subject to change): United States

Description

Goggle, Arc Flash, Color Black, Arc Rating 45 cal/cm2, Lens Polycarbonate, Lens Color Green, For Use With G1644885, Standards ASTM 2178

Reviews