SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cryogenic Glove, M, Size 17 to 18 In., PR

NATIONAL SAFETY APPAREL| Zoro #: G0056025| Mfr #: G99CRBEPMDEL

$213.78 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -260 Degrees to -300 Degrees FCuff: ExtendedMaterial: Laminated Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056025 Mfr #: G99CRBEPMDEL
Temp. Range: -260 Degrees to -300 Degrees FCuff: Extended
Material: Laminated NylonItem: Waterproof Cryogenic Gloves
Color: BlueApplication: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Length: 17 "Lining: Thinsulate(TM)
Standards: EN 511Size: M
Country of Origin (subject to change): United States

Description

Cryogenic Glove, Glove Length 17 In., Cryogenic Glove Material Laminated Nylon, Lining Olefin/Polyester, Finger Style Full, Glove Size M, Arm Coverage Elbow, Application 100 Percent Cryogenic Liquids, Color Blue, Cuff Extended, Temp. Range -260 Degrees to -300 Degrees F, 1 Pair

Reviews