SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cryogenic Glove, S, Size 14 to 15 In., PR

NATIONAL SAFETY APPAREL| Zoro #: G0055946| Mfr #: G99CRBEPSMMA

$111.47 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -260 Degrees to -300 Degrees FCuff: GauntletMaterial: Laminated Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055946 Mfr #: G99CRBEPSMMA
Temp. Range: -260 Degrees to -300 Degrees FCuff: Gauntlet
Material: Laminated NylonItem: Waterproof Cryogenic Gloves
Color: BlueApplication: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Length: 14"Lining: Thinsulate(TM)
Standards: EN 511Size: S
Country of Origin (subject to change): United States

Description

Cryogenic Glove, Glove Length 14 In., Cryogenic Glove Material Laminated Nylon, Lining Olefin/Polyester, Finger Style Full, Glove Size S, Arm Coverage Elbow, Application 100 Percent Waterproof Cryogenic Liquids, Color Blue, Cuff Gauntlet, Temp. Range -260 Degrees to -300 Degrees F, 1 Pair

Reviews