Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Half Jacket, XL, 30", Brown

  • Zoro #: G0082424
  • Mfr #: C75TWXL017

$104.50

  • Length: 30"
  • Material: Aramid/Rayon
  • Color: Brown
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

National Safety Apparel #C75TWXL017 Specifications

  • Zoro #: G0082424
  • Mfr #: C75TWXL017
Length: 30" Material: Aramid/Rayon
Color: Brown Size: Xl
Item: Welding Half Jacket Closure Type: Snap
Fits Chest Size: 52" to 54" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Welding Half Jacket, Brown, Aramid/Rayon, Size XL, Fits Chest Size 52 In. to 54 In., Length 30 In., Closure Type Snap

Reviews of National Safety Apparel #C75TWXL017