Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Welding Jacket, XL, 30", Brown

  • Zoro #: G0082415
  • Mfr #: C09TWXL30

$163.47

Details
  • Material: Aramid/Rayon
  • Item: Welding Jacket
  • Color: Brown
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

National Safety Apparel #C09TWXL30 Specifications

  • Zoro #: G0082415
  • Mfr #: C09TWXL30
Material: Aramid/Rayon Item: Welding Jacket
Color: Brown Fits Chest Size: 52" to 54"
Closure Type: Snap Cuff Style: Open
Size: Xl Pockets: Inside Pocket
Length: 30" Country of Origin (subject to change): United States

Description

Welding Jacket, Brown, Aramid/Rayon, Size XL, Fits Chest Size 52 In. to 54 In., Length 30 In., Closure Type Snap, Cuff Styles Open, Pockets Inside Pocket

Reviews of National Safety Apparel #C09TWXL30