Zoro Homepage

Palomar Vanity Top with Integral Sink

  • Mfr # NSVNT30-P

  • Zoro # G816485173


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Length
30.5 in
Material
NativeStone Concrete
Application
Vanity Top
Height
5.25 in
Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSVNT30-P
Zoro #
G816485173
UPC #
817315017643
Country of Origin
Viet Nam

Dimensions

Length
30.5 in
Height
5.25 in
Size
30 in
Width
21.75 in

Details

Material
NativeStone Concrete
Application
Vanity Top
Finish
Pearl
Color
Pearl

Description

As functional as it is beautiful, this concrete vanity top with integrated sink is a sleek and simple way to dress up your bath. The Palomar Vanity Top with Integral Sink is handcrafted of NativeStone, an innovative blend of cement and jute fiber that is surprisingly lightweight for concrete, remarkably strong, and refreshingly easy to clean. Try pairing it with one of our Native Trails vanity bases for added style.


  • Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
  • Comes with pre-drilled 8-inch faucet spread (3 holes)
  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – NativeStone® Shield provides better protection from stains, scratches and cracks
  • Pair with any compatible Native Trails vanity base to complete your vanity set
  • Clean with mild, non-abrasive soap and cleaners
  • UPC/cUPC compliant
  • Due to their handcrafted nature, no two products will be exactly the same and may vary in finish, texture and other details

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.