
Trip Lever Bath Waste & Overflow for Aurora
Mfr # DR280-BN
Zoro # G216485025
product price: $985.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Brushed Nickel
Length - Drains
20 in
Drain Material
Brass
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR280-BN
Zoro #
G216485025
UPC #
817315011337
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
20 in
Details
Color/Finish
Brushed Nickel
Drain Material
Brass
Finish
Brushed Nickel
Description
This bath drain with overflow and trip lever is fully plated and designed for use with Native Trails' Aurora single walled tubs. Available in Oil Rubbed Bronze and Brushed Nickel finishes.
- High quality finish will resist rust and corrosion through everyday use
- Fully plated for exposed plumbing
- Features brass waste shoe with extended tube
- Available in two finishes to coordinate with bathtubs
- For use with single-walled tubs
- All hardware required for installation is included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.