Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12x12x1 Standard Capacity Pleated Filter, MERV 10

  • Zoro #: G0082540
  • Mfr #: 85156.011212

$7.99 /ea

Order in multiples of 12

  • Nominal Depth: 1"
  • Max. Temp.: 180 Degrees F
  • Nominal Height: 12"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Naturalaire #85156.011212 Specifications

  • Zoro #: G0082540
  • Mfr #: 85156.011212
Nominal Depth: 1" Max. Temp.: 180 Degrees F
Nominal Height: 12" MERV: 10
Nominal Filter Size: 12x12x1 Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Item: Standard Capacity Pleated Filter
Nominal Width: 12" Frame Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nominal Filter Size 12x12x1, Max. Temp. 180 Degrees F, Nominal Height 12 In., Nominal Width 12 In., Nominal Depth 1 In., Standard Capacity Pleated Filter

Reviews of Naturalaire #85156.011212