Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x12"x1", MERV 8

  • Zoro #: G0082811
  • Mfr #: 84858.011212

$7.99 /ea

Order in multiples of 2

Details
  • Frame Included: Yes
  • Nominal Depth: 1"
  • MERV: 8
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.011212 Specifications

  • Zoro #: G0082811
  • Mfr #: 84858.011212
Frame Included: Yes Nominal Depth: 1"
MERV: 8 Nominal Width: 12"
Item: Standard Capacity Pleated Filter Frame Type: Beverage Board
Nominal Height: 12" Nominal Filter Size: 12x12x1
Air Filter Item: Standard Capacity Pleated Filter Country of Origin (subject to change): United States

Description

Pleated air filters have pleats for a reason: each pleated fold creates more surface space to capture dust, allergens and other particles. Here is some additional information about Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 12x12x1, Nominal Height: 12", Nominal Width: 12".

Reviews of Naturalaire #84858.011212