Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x20"x1", MERV 10

  • Zoro #: G0082741
  • Mfr #: 85156.011220

$7.99 /ea

Order in multiples of 12

Details
  • Max. Temp.: 180 Degrees F
  • Item: Standard Capacity Pleated Filter
  • MERV: 10
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #85156.011220 Specifications

  • Zoro #: G0082741
  • Mfr #: 85156.011220
Max. Temp.: 180 Degrees F Item: Standard Capacity Pleated Filter
MERV: 10 Nominal Height: 12"
Frame Included: Yes Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Nominal Width: 20"
Nominal Depth: 1" Nominal Filter Size: 12x20x1
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 12x20x1, Nominal Height 12 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 10, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #85156.011220