Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x20"x1", MERV 13

  • Zoro #: G0082665
  • Mfr #: 95003.011220

$24.92 /ea

Order in multiples of 12

Details
  • Item: Standard Capacity Pleated Filter
  • Air Filter Item: Standard Capacity Pleated Filter
  • Frame Included: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.011220 Specifications

  • Zoro #: G0082665
  • Mfr #: 95003.011220
Item: Standard Capacity Pleated Filter Air Filter Item: Standard Capacity Pleated Filter
Frame Included: Yes Max. Temp.: 180 Degrees F
MERV: 13 Nominal Depth: 1"
Nominal Height: 12" Frame Type: Beverage Board
Nominal Filter Size: 12x20x1 Nominal Width: 20"
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 12x20x1, Nominal Height 12 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 13, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #95003.011220