Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x20"x1", MERV 8

  • Zoro #: G0082656
  • Mfr #: 84858.011220

$4.99 /ea

Order in multiples of 12

Details
  • Frame Included: Yes
  • MERV: 8
  • Nominal Filter Size: 12x20x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.011220 Specifications

  • Zoro #: G0082656
  • Mfr #: 84858.011220
Frame Included: Yes MERV: 8
Nominal Filter Size: 12x20x1 Nominal Depth: 1"
Max. Temp.: 180 Degrees F Nominal Width: 20"
Air Filter Item: Standard Capacity Pleated Filter Nominal Height: 12"
Frame Type: Beverage Board Item: Standard Capacity Pleated Filter
Country of Origin (subject to change): United States

Description

When shopping for a pleated air filter, be sure to confirm the exact filter size you need, and consider the MERV rating (minimum efficiency reporting value). Here are some important details for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 12x20x1, Nominal Height: 12", Nominal Width: 20".

Reviews of Naturalaire #84858.011220