Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x24"x1", MERV 13

  • Zoro #: G0082629
  • Mfr #: 95003.011224

$29.19 /ea

Order in multiples of 12

Details
  • Frame Included: Yes
  • MERV: 13
  • Nominal Filter Size: 12x24x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.011224 Specifications

  • Zoro #: G0082629
  • Mfr #: 95003.011224
Frame Included: Yes MERV: 13
Nominal Filter Size: 12x24x1 Nominal Depth: 1"
Max. Temp.: 180 Degrees F Nominal Width: 24"
Air Filter Item: Standard Capacity Pleated Filter Nominal Height: 12"
Frame Type: Beverage Board Item: Standard Capacity Pleated Filter
Country of Origin (subject to change): United States

Description

For the circulation of clean, particle-free air throughout a space, pleated air filters are critical. Here is some additional information about Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 12x24x1, Nominal Height: 12", Nominal Width: 24".

Reviews of Naturalaire #95003.011224