Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12x24x1 Standard Capacity Pleated Filter, MERV 8

  • Zoro #: G0082595
  • Mfr #: 84858.011224

$7.59 /ea

Order in multiples of 12

  • Frame Included: Yes
  • Frame Type: Beverage Board
  • Nominal Height: 12"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Naturalaire #84858.011224 Specifications

  • Zoro #: G0082595
  • Mfr #: 84858.011224
Frame Included: Yes Frame Type: Beverage Board
Nominal Height: 12" Nominal Width: 24"
Item: Standard Capacity Pleated Filter MERV: 8
Nominal Depth: 1" Air Filter Item: Standard Capacity Pleated Filter
Max. Temp.: 180 Degrees F Nominal Filter Size: 12x24x1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nominal Filter Size 12x24x1, Max. Temp. 180 Degrees F, Nominal Height 12 In., Nominal Width 24 In., Nominal Depth 1 In., Standard Capacity Pleated Filter

Reviews of Naturalaire #84858.011224