Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 14"x20"x1", MERV 10

  • Zoro #: G0082647
  • Mfr #: 85156.011420

$16.75 /ea

Order in multiples of 12

Details
  • Air Filter Item: Standard Capacity Pleated Filter
  • Frame Type: Beverage Board
  • Frame Included: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #85156.011420 Specifications

  • Zoro #: G0082647
  • Mfr #: 85156.011420
Air Filter Item: Standard Capacity Pleated Filter Frame Type: Beverage Board
Frame Included: Yes Max. Temp.: 180 Degrees F
Nominal Filter Size: 14x20x1 MERV: 10
Item: Standard Capacity Pleated Filter Nominal Depth: 1"
Nominal Height: 14" Nominal Width: 20"
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 14x20x1, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 10, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #85156.011420