Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14x20x1 Standard Capacity Pleated Filter, MERV 8

  • Zoro #: G0082769
  • Mfr #: 84858.011420

$7.99 /ea

Order in multiples of 12

  • Item: Standard Capacity Pleated Filter
  • MERV: 8
  • Nominal Width: 20"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Naturalaire #84858.011420 Specifications

  • Zoro #: G0082769
  • Mfr #: 84858.011420
Item: Standard Capacity Pleated Filter MERV: 8
Nominal Width: 20" Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Nominal Depth: 1"
Max. Temp.: 180 Degrees F Nominal Height: 14"
Nominal Filter Size: 14x20x1 Frame Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nominal Filter Size 14x20x1, Max. Temp. 180 Degrees F, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 1 In., Standard Capacity Pleated Filter

Reviews of Naturalaire #84858.011420