Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 12"x25"x1", MERV 13

  • Zoro #: G0082638
  • Mfr #: 95003.011425

$29.29 /ea

Order in multiples of 12

Details
  • Nominal Width: 25"
  • Nominal Height: 12"
  • Air Filter Item: Standard Capacity Pleated Filter
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.011425 Specifications

  • Zoro #: G0082638
  • Mfr #: 95003.011425
Nominal Width: 25" Nominal Height: 12"
Air Filter Item: Standard Capacity Pleated Filter Max. Temp.: 180 Degrees F
Frame Included: Yes Nominal Filter Size: 12x25x1
Item: Standard Capacity Pleated Filter MERV: 13
Frame Type: Beverage Board Nominal Depth: 1"
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 14x25x1, Nominal Height 12 In., Nominal Width 25 In., Nominal Depth 1 In., MERV 13, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #95003.011425