Naturalaire
14x25x1 Standard Capacity Pleated Filter, MERV 8
Mfr # 84858.011425
Zoro # G0082568
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 180 Degrees F
- Nominal Depth 1 in
- Nominal Filter Size 14x25x1
- Nominal Height 14 in
- Nominal Width 25 in
Explore More Products
- NATURALAIRE 20x20x1 Standard Capacity Pleated Filter, MERV 8 84858.012020
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 8 84858.012025
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 10 85156.012025
- NATURALAIRE 20x24x1 Standard Capacity Pleated Filter, MERV 8 84858.012024
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 84858.011220
- NATURALAIRE 14x20x1 Standard Capacity Pleated Filter, MERV 8 84858.011420
- NATURALAIRE 12x24x1 Standard Capacity Pleated Filter, MERV 13 95003.011224
- NATURALAIRE 16x25x1 Standard Capacity Pleated Filter, MERV 10 85156.011625
- NATURALAIRE Filter Std Pleat30X30X1 84858.013030
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK 18241.12 12PK
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK 20255.11H
- Naturalaire Pleated Air Filters