Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 16"x20"x1", MERV 13

  • Zoro #: G0082601
  • Mfr #: 95003.011620

$17.69 /ea

Order in multiples of 12

Details
  • Frame Included: Yes
  • MERV: 13
  • Nominal Filter Size: 16x20x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.011620 Specifications

  • Zoro #: G0082601
  • Mfr #: 95003.011620
Frame Included: Yes MERV: 13
Nominal Filter Size: 16x20x1 Nominal Depth: 1"
Max. Temp.: 180 Degrees F Nominal Width: 20"
Air Filter Item: Standard Capacity Pleated Filter Nominal Height: 16"
Frame Type: Beverage Board Item: Standard Capacity Pleated Filter
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 16x20x1, Nominal Height 16 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 13, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #95003.011620