Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 16"x20"x1", MERV 8

  • Zoro #: G0082726
  • Mfr #: 84858.011620

$8.51 /ea

Order in multiples of 12

Details
  • Max. Temp.: 180 Degrees F
  • Item: Standard Capacity Pleated Filter
  • MERV: 8
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.011620 Specifications

  • Zoro #: G0082726
  • Mfr #: 84858.011620
Max. Temp.: 180 Degrees F Item: Standard Capacity Pleated Filter
MERV: 8 Nominal Height: 16"
Frame Included: Yes Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Nominal Width: 20"
Nominal Depth: 1" Nominal Filter Size: 16x20x1
Country of Origin (subject to change): United States

Description

One of the benefits of pleated air filters is they distribute the air more evenly, which reduces the workload of your HVAC system. Here is some additional information about Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 16x20x1, Nominal Height: 16", Nominal Width: 20".

Reviews of Naturalaire #84858.011620