Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 16"x25"x1", MERV 10

  • Zoro #: G0082577
  • Mfr #: 85156.011625

$10.94 /ea

Order in multiples of 12

Details
  • Frame Included: Yes
  • MERV: 10
  • Nominal Filter Size: 16x25x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #85156.011625 Specifications

  • Zoro #: G0082577
  • Mfr #: 85156.011625
Frame Included: Yes MERV: 10
Nominal Filter Size: 16x25x1 Nominal Depth: 1"
Max. Temp.: 180 Degrees F Nominal Width: 25"
Air Filter Item: Standard Capacity Pleated Filter Nominal Height: 16"
Frame Type: Beverage Board Item: Standard Capacity Pleated Filter
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 16x25x1, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 1 In., MERV 10, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #85156.011625