October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 16"x25"x1", MERV 13

  • Zoro #: G0082820
  • Mfr #: 95003.011625

$18.74 /ea

Order in multiples of 12

Details
  • Nominal Filter Size: 16x25x1
  • Frame Included: Yes
  • Nominal Depth: 1"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.011625 Specifications

  • Zoro #: G0082820
  • Mfr #: 95003.011625
Nominal Filter Size: 16x25x1 Frame Included: Yes
Nominal Depth: 1" Nominal Width: 25"
Item: Standard Capacity Pleated Filter Air Filter Item: Standard Capacity Pleated Filter
Frame Type: Beverage Board Nominal Height: 16"
MERV: 13 Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 16x25x1, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 1 In., MERV 13, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter

Reviews of Naturalaire #95003.011625