October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 16"x25"x1", MERV 8

  • Zoro #: G0082671
  • Mfr #: 84858.011625

$8.34 /ea

Order in multiples of 2

Details
  • Nominal Height: 16"
  • MERV: 8
  • Frame Included: Yes
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.011625 Specifications

  • Zoro #: G0082671
  • Mfr #: 84858.011625
Nominal Height: 16" MERV: 8
Frame Included: Yes Nominal Width: 25"
Nominal Depth: 1" Frame Type: Beverage Board
Item: Standard Capacity Pleated Filter Air Filter Item: Standard Capacity Pleated Filter
Max. Temp.: 180 Degrees F Nominal Filter Size: 16x25x1
Country of Origin (subject to change): United States

Description

Whether you're shopping for an individual pleated air filter or stocking up as an HVAC specialist, maintenance worker or hotel/business owner, we have a full line of sizes and styles to choose from. Take a look at the features for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 16x25x1, Nominal Height: 16", Nominal Width: 25".

Reviews of Naturalaire #84858.011625