Naturalaire
20x20x1 Standard Capacity Pleated Filter, MERV 10
Mfr # 85156.012020
Zoro # G0082708
Sold in multiples of 12 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 180 Degrees F
- Nominal Depth 1 in
- Nominal Filter Size 20x20x1
- Nominal Height 20 in
- Nominal Width 20 in
Explore More Products
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 8 84858.012424
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 84858.011220
- NATURALAIRE 20x24x1 Standard Capacity Pleated Filter, MERV 8 84858.012024
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 8 84858.012025
- NATURALAIRE 16x25x1 Standard Capacity Pleated Filter, MERV 8 84858.011625
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 10 85156.012025
- NATURALAIRE 12x25x1 Standard Capacity Pleated Filter, MERV 13 95003.011425
- NATURALAIRE 12x12x1 Standard Capacity Pleated Filter, MERV 10 85156.011212
- NATURALAIRE 14x20x1 Standard Capacity Pleated Filter, MERV 10 85156.011420
- DUPONT Pleated Air Filter, 16" x 30" x 1", 4 Pack KB16X30X1_4
- KOCH FILTER 12x25x2 High Capacity Pleated Air Filter, MERV 8 102-032-003
- Naturalaire Pleated Air Filters