Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 20"x20"x1", MERV 13

  • Zoro #: G0082839
  • Mfr #: 95003.012020

$29.49 /ea

Order in multiples of 12

Details
  • Nominal Height: 20"
  • Frame Type: Beverage Board
  • MERV: 13
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.012020 Specifications

  • Zoro #: G0082839
  • Mfr #: 95003.012020
Nominal Height: 20" Frame Type: Beverage Board
MERV: 13 Air Filter Item: Standard Capacity Pleated Filter
Nominal Filter Size: 20x20x1 Frame Included: Yes
Nominal Width: 20" Item: Standard Capacity Pleated Filter
Nominal Depth: 1" Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x20x1, Nominal Height 20 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 13, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter

Reviews of Naturalaire #95003.012020