Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 20"x20"x1", MERV 8

  • Zoro #: G0082805
  • Mfr #: 84858.012020

$9.93 /ea

Order in multiples of 2

Details
  • Nominal Height: 20"
  • Item: Standard Capacity Pleated Filter
  • Nominal Filter Size: 20x20x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.012020 Specifications

  • Zoro #: G0082805
  • Mfr #: 84858.012020
Nominal Height: 20" Item: Standard Capacity Pleated Filter
Nominal Filter Size: 20x20x1 Frame Included: Yes
Frame Type: Beverage Board Nominal Width: 20"
MERV: 8 Nominal Depth: 1"
Air Filter Item: Standard Capacity Pleated Filter Country of Origin (subject to change): United States

Description

Along with a large selection of pleated air filters, we also offer flat air filters, pocket air filters, cartridge filters, mini-pleat filters and V-bank filters. Take a look at the features for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 20x20x1, Nominal Height: 20", Nominal Width: 20".

Reviews of Naturalaire #84858.012020