Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 20"x24"x1", MERV 10

  • Zoro #: G0082586
  • Mfr #: 85156.012024

$10.84 /ea

Order in multiples of 12

Details
  • Nominal Height: 20"
  • Frame Type: Beverage Board
  • Nominal Filter Size: 20x24x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #85156.012024 Specifications

  • Zoro #: G0082586
  • Mfr #: 85156.012024
Nominal Height: 20" Frame Type: Beverage Board
Nominal Filter Size: 20x24x1 Frame Included: Yes
Nominal Width: 24" Item: Standard Capacity Pleated Filter
Air Filter Item: Standard Capacity Pleated Filter Max. Temp.: 180 Degrees F
MERV: 10 Nominal Depth: 1"
Country of Origin (subject to change): United States

Description

Standard Capacity Pleated Filter, Nominal Filter Size 20x24x1, Nominal Height 20 In., Nominal Width 24 In., Nominal Depth 1 In., MERV 10, Frame Type Beverage Board, Frame Included Yes, Standard Capacity Pleated Filter, Max. Temp. 180 Degrees F

Reviews of Naturalaire #85156.012024