Naturalaire
20x24x1 Standard Capacity Pleated Filter, MERV 13
Mfr # 95003.012024
Zoro # G0082796
Sold in multiples of 12 for $182.28
$182.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1 in
- Nominal Filter Size 20x24x1
- Nominal Height 20 in
- Nominal Width 24 in
- MERV 13
Explore More Products
- NATURALAIRE 20x24x1 Standard Capacity Pleated Filter, MERV 10 85156.012024
- NATURALAIRE 16x20x1 Standard Capacity Pleated Filter, MERV 8 84858.011620
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 8 84858.012025
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 8 84858.012424
- NATURALAIRE 20x20x1 Standard Capacity Pleated Filter, MERV 8 84858.012020
- NATURALAIRE 14x20x1 Standard Capacity Pleated Filter, MERV 8 84858.011420
- NATURALAIRE 16x25x1 Standard Capacity Pleated Filter, MERV 13 95003.011625
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 13 95003.012025
- NATURALAIRE 12x12x1 Standard Capacity Pleated Filter, MERV 8 80055.011212
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W239, White 2W239
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 2", MERV 8 102-741-016
- Naturalaire Pleated Air Filters