Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 20"x24"x1", MERV 8

  • Zoro #: G0082778
  • Mfr #: 84858.012024

$9.99 /ea

Order in multiples of 12

Details
  • Max. Temp.: 180 Degrees F
  • Item: Standard Capacity Pleated Filter
  • MERV: 8
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.012024 Specifications

  • Zoro #: G0082778
  • Mfr #: 84858.012024
Max. Temp.: 180 Degrees F Item: Standard Capacity Pleated Filter
MERV: 8 Nominal Height: 20"
Frame Included: Yes Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Nominal Width: 24"
Nominal Depth: 1" Nominal Filter Size: 20x24x1
Country of Origin (subject to change): United States

Description

Whether you're shopping for an individual pleated air filter or stocking up as an HVAC specialist, maintenance worker or hotel/business owner, we have a full line of sizes and styles to choose from. Naturalaire Standard Capacity Pleated Filter include characteristics like: Nominal Filter Size: 20x24x1, Nominal Height: 20", Nominal Width: 24".

Reviews of Naturalaire #84858.012024