Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20x25x1 Standard Capacity Pleated Filter, MERV 13

  • Zoro #: G0082610
  • Mfr #: 95003.012025

$17.89 /ea

Order in multiples of 12

  • Nominal Width: 25"
  • Nominal Height: 20"
  • Nominal Depth: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Naturalaire #95003.012025 Specifications

  • Zoro #: G0082610
  • Mfr #: 95003.012025
Nominal Width: 25" Nominal Height: 20"
Nominal Depth: 1" Air Filter Item: Standard Capacity Pleated Filter
Frame Included: Yes Item: Standard Capacity Pleated Filter
MERV: 13 Frame Type: Beverage Board
Max. Temp.: 180 Degrees F Nominal Filter Size: 20x25x1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Nominal Filter Size 20x25x1, Max. Temp. 180 Degrees F, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 1 In., Standard Capacity Pleated Filter

Reviews of Naturalaire #95003.012025