Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 20"x25"x1", MERV 8

  • Zoro #: G0082750
  • Mfr #: 84858.012025

$8.94 /ea

Order in multiples of 12

Details
  • Max. Temp.: 180 Degrees F
  • Item: Standard Capacity Pleated Filter
  • MERV: 8
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.012025 Specifications

  • Zoro #: G0082750
  • Mfr #: 84858.012025
Max. Temp.: 180 Degrees F Item: Standard Capacity Pleated Filter
MERV: 8 Nominal Height: 20"
Frame Included: Yes Frame Type: Beverage Board
Air Filter Item: Standard Capacity Pleated Filter Nominal Width: 25"
Nominal Depth: 1" Nominal Filter Size: 20x25x1
Country of Origin (subject to change): United States

Description

For the circulation of clean, particle-free air throughout a space, pleated air filters are critical. Here are some important details for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 20x25x1, Nominal Height: 20", Nominal Width: 25".

Reviews of Naturalaire #84858.012025