Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 24"x24"x1", MERV 10

  • Zoro #: G0082699
  • Mfr #: 85156.012424

$12.62 /ea

Order in multiples of 12

Details
  • Item: Standard Capacity Pleated Filter
  • Frame Included: Yes
  • Frame Type: Beverage Board
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #85156.012424 Specifications

  • Zoro #: G0082699
  • Mfr #: 85156.012424
Item: Standard Capacity Pleated Filter Frame Included: Yes
Frame Type: Beverage Board Nominal Depth: 1"
Nominal Height: 24" Air Filter Item: Standard Capacity Pleated Filter
Nominal Width: 24" Max. Temp.: 180 Degrees F
Nominal Filter Size: 24x24x1 MERV: 10
Country of Origin (subject to change): United States

Description

Along with a large selection of pleated air filters, we also offer flat air filters, pocket air filters, cartridge filters, mini-pleat filters and V-bank filters. Naturalaire Standard Capacity Pleated Filter include characteristics like: Nominal Filter Size: 24x24x1, Nominal Height: 24", Nominal Width: 24".

Reviews of Naturalaire #85156.012424