Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 24"x24"x1", MERV 13

  • Zoro #: G0082848
  • Mfr #: 95003.012424

$18.74 /ea

Order in multiples of 12

Details
  • Frame Included: Yes
  • MERV: 13
  • Nominal Filter Size: 24x24x1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #95003.012424 Specifications

  • Zoro #: G0082848
  • Mfr #: 95003.012424
Frame Included: Yes MERV: 13
Nominal Filter Size: 24x24x1 Nominal Depth: 1"
Nominal Width: 24" Air Filter Item: Standard Capacity Pleated Filter
Nominal Height: 24" Frame Type: Beverage Board
Item: Standard Capacity Pleated Filter Country of Origin (subject to change): United States

Description

One of the benefits of pleated air filters is they distribute the air more evenly, which reduces the workload of your HVAC system. Here are some important details for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 24x24x1, Nominal Height: 24", Nominal Width: 24".

Reviews of Naturalaire #95003.012424