Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Standard Capacity Pleated Filter, 24"x24"x1", MERV 8

  • Zoro #: G0082866
  • Mfr #: 84858.012424

$8.66 /ea

Order in multiples of 12

Details
  • Item: Standard Capacity Pleated Filter
  • MERV: 8
  • Nominal Height: 24"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Naturalaire #84858.012424 Specifications

  • Zoro #: G0082866
  • Mfr #: 84858.012424
Item: Standard Capacity Pleated Filter MERV: 8
Nominal Height: 24" Frame Included: Yes
Frame Type: Beverage Board Air Filter Item: Standard Capacity Pleated Filter
Nominal Width: 24" Nominal Depth: 1"
Nominal Filter Size: 24x24x1 Country of Origin (subject to change): United States

Description

For the circulation of clean, particle-free air throughout a space, pleated air filters are critical. Take a look at the features for Naturalaire Standard Capacity Pleated Filter. Nominal Filter Size: 24x24x1, Nominal Height: 24", Nominal Width: 24".

Reviews of Naturalaire #84858.012424