This item is Discontinued.

Nature Spring Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway 101076GXH

Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (Discontinued)

  • Mfr # 101076GXH
  • Zoro # G301710452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101076GXH
Zoro #
G301710452
UPC #
194189633668
Country of Origin
China

Dimensions

Length
4.5
Height
1.75
Width
4.5

Details

Weight
1.01

Description

Add soft ambiance to your outdoor spaces with the Set of 4 Solar LED Lights by Nature Spring. This set of 4 round lights are easy to set up; simply mount to a wall, fence post or deck stair with the included mounting hardware. The LED bulb is powered by a solar panel and rechargeable AA battery and features an automatic on function at dusk. Once It's switched on, the lights provide hours of soft lighting for parties, festivals or gatherings with friends and family. It also makes great mood lighting for simply relaxing on your patio in the evening, or safety lighting for walkways and pathways. The bottom of each light easily opens for access to the ON-OFF switch to save battery life on nights where they're not needed. The modern low profile and round shape of the lights is beautiful both during the day and at night, bringing charm to your backyard, patio or gazebo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.