This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Blk, PR N1317 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Blk, PR (Discontinued)

  • Mfr # N1317 SZ: 9.5W
  • Zoro # G9014345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1317 SZ: 9.5W
Zoro #
G9014345
UPC #
617420089838
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Height
4"
Footwear Width
W

Details

Item
Athletic Work Shoes
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Better
Standards
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Dry
1.04
Style Number
1317
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Cush Polyurethane
Liner Material
Polyester
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Footwear Style
Athletic Shoe
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.70
Mark II Slip Test Results- Dairy Tile Dry
0.79
Static Dissipative
Yes
Conductive
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Insulation Weight
None
Insulated
No
Removable Insole
Yes
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Color
Black
Completely Non Metallic
No
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Outsole Material
Rubber
Gender
Men's
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insulation Type
None
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Toe Type
Alloy
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1317, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.