customer-service Help
Nautilus Safety Footwear

Athletic Style Shoe, Men, 9XXW, Moss, PR

Nautilus Safety Footwear Athletic Style Shoe, Men, 9XXW, Moss, PR N1392 SZ: 9XXW
Tap to zoom
Hover or click to zoom
$116.24
  • Footwear Style: Athletic Shoe
  • Outsole Material: Rubber
  • Liner Material: Polyester
See full product details
This item ships free.

Total: $116.24

Nautilus Safety Footwear #N1392 SZ: 9XXW Specifications

  • Footwear Style: Athletic Shoe
  • Outsole Material: Rubber
  • Size: 9
  • Liner Material: Polyester
  • Predominant Footwear Color: Moss
  • Satra Slip Test Results- Dairy Tile Oily Wet: 0.41
  • Footwear Closure Type: Lace Up
  • Style Number: N1392
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
  • Static Dissipative: Yes
  • Height: 4 in
  • Removable Insole: Yes
  • Satra Slip Test Results- Dairy Tile Dry: 1.04
  • Toe Type: Steel
  • Footwear Shank Type: None
  • Standards: ASTM F2413-11
  • Footwear Construction Type: Cemented
  • Wide Toe Cap: Yes
  • Mark II Slip Test Results- Dairy Tile Dry: 0.79
  • Waterproof: No
  • Electrical Hazard Rated: No
  • Insulation Weight: None
  • Oil Resisting Sole: Yes
  • Completely Non Metallic: No
  • ASTM Footwear Class: F2413-11 I/75 C/75 SD
  • CSA Footwear Standard: Not Specified
  • Ninety Degree Heel: No
  • Mark II Slip Test Results- Dairy Tile Oily: 0.24
  • Gender: Men's
  • Mark II Slip Test Results- Dairy Tile Wet: 0.70
  • Insulated: No
  • Metatarsal Guard: No
  • Max. Heat Rating: Not Rated
  • Color: Moss
  • Metal Chip Resisting Sole: No
  • Conductive: No
  • Heel Height: Less Than 1/2 in
  • Non-Marking Sole: No
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Insulation Type: None
  • Footwear Sole Pattern: Exclusive Design
  • Item: Work Shoe
  • Puncture Resistant Insole: No
  • Non Metallic Upper: No
  • Midsole Material: EVA
  • Chain Saw Cut Resistant: No
  • Chemical Resisting Sole: No
  • Footwear Width: XXWide
  • Insole System: Cush Polyurethane
  • Satra Slip Test Results- Dairy Tile Wet: 0.46
  • Resists: Oil, Slips
  • Upper Material: Leather
  • Safety Criteria: Better Slip-Resistance, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
  • Series: N1392
  • Metatarsal Guard Style: None
  • Slip Resistant: Yes
  • Manufacturers Suggested Sole Slip Rating: Better
  • Upper Color: Green
  • Heel Style: Flat Heel
  • Heat Resistant: No
  • Non-Marking Upper: No
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
  • Country of Origin (subject to change): China

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width XXWide, Waterproof No, Lace Up, Height 4 in, Moss, Liner Material Polyester, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair

Reviews of Nautilus Safety Footwear #N1392 SZ: 9XXW