- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Style Shoe, Women, 9-1/2W, Gray, PR
Nautilus Safety Footwear
Athletic Style Shoe, Women, 9-1/2W, Gray, PR
- Zoro #: G9046396
- Mfr #: N1393 9.5W
Tap to zoom
Hover or click to zoom
$100.09
- Standards: ASTM F2413-11
- Satra Slip Test Results- Dairy Tile Wet: Not Tested
- Footwear Shank Type: None
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $100.09
Nautilus Safety Footwear #N1393 9.5W Specifications
- Zoro #: G9046396
- Mfr #: N1393 9.5W
- Standards: ASTM F2413-11
- Satra Slip Test Results- Dairy Tile Wet: Not Tested
- Footwear Shank Type: None
- Style Number: N1393
- Puncture Resistant Insole: No
- Waterproof: No
- Item: Work Shoe
- Height: 4 in
- Gender: Women's
- Footwear Width: Wide
- Completely Non Metallic: No
- Metal Chip Resisting Sole: No
- Upper Material Description: Leather/Nylon
- Mark II Slip Test Results- Dairy Tile Oily: 0.24
- Mark II Slip Test Results- Dairy Tile Oily Wet: 0.26
- Metatarsal Guard: No
- Manufacturers Suggested Sole Slip Rating: Good
- Predominant Footwear Color: Gray
- Chemical Resisting Sole: No
- Midsole Material: EVA
- Non Metallic Upper: Yes
- Footwear Style: Athletic Shoe
- Non-Marking Sole: No
- Size: 9 1/2
- ASTM Footwear Class: F2413-11 I/75 C/75 SD
- Satra Slip Test Results- Dairy Tile Oily: Not Tested
- Footwear Closure Type: Lace Up
- Wide Toe Cap: No
- Ninety Degree Heel: No
- Satra Slip Test Results- Dairy Tile Dry: Not Tested
- Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
- Insulation Type: None
- Color: Gray/Pink
- Max. Heat Rating: Not Rated
- Toe Type: Steel
- Static Dissipative: Yes
- Mark II Slip Test Results- Dairy Tile Wet: 0.65
- Upper Boot Material: Leather/Mesh
- Footwear Construction Type: Cemented
- Electrical Hazard Rated: No
- Chain Saw Cut Resistant: No
- Insole System: Cush Polyurethane
- Conductive: No
- Outsole Material: Rubber
- Mark II Slip Test Results- Dairy Tile Dry: 0.95
- CSA Footwear Standard: Not Specified
- Footwear Sole Pattern: Exclusive Design
- Oil Resisting Sole: Yes
- Insulation Weight: None
- Removable Insole: Yes
- Insulated: No
- Liner Material: Polyester
- Heel Height: 1/2 in
- Resists: Oils, Slips
- Upper Material: Leather
- Safety Criteria: Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
- Heat Resistant: No
- Series: 1393
- Heel Style: Flat Heel
- Metatarsal Guard Style: None
- Non-Marking Upper: Yes
- Upper Color: Gray
- Footwear Size: 9 1/2
- Country of Origin (subject to change): China
Description
Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width Wide, Waterproof No, Lace Up, Height 4 in, Gray/Pink, Liner Material Polyester, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair
Reviews of Nautilus Safety Footwear #N1393 9.5W
Explore more
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Women, 7-1/2M, Gray, PR N1393 7.5M
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 12W, Slip On, Black, PR N1630 SZ: 12W
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2M, Moss, PR N1392 SZ: 8.5M
- REEBOK Work Shoes, 9-1/2, EEEE, Blue, Alloy, Mens, PR RB4040
- REEBOK Work Shoes, 8-1/2 Size, Gray, Steel, Mens, PR RB4251
- TIMBERLAND PRO Athletic Shoe, 14, M, Blue, Alloy, PR TB0A1HRU001
- Nautilus Safety Footwear Steel Toe Shoes