Nautilus Safety Footwear
Athletic Style Work Shoes, Men, 7W, Moss, PR
- Zoro #: G9334753
- Mfr #: N1392 SZ: 7W
Tap to zoom
Hover or click to zoom
$110.33
- Insulated: No
- ASTM Footwear Class: F2413-11 I/75 C/75 SD
- Footwear Style: Athletic Shoe
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $110.33
Nautilus Safety Footwear #N1392 SZ: 7W Specifications
- Zoro #: G9334753
- Mfr #: N1392 SZ: 7W
- Insulated: No
- ASTM Footwear Class: F2413-11 I/75 C/75 SD
- Footwear Style: Athletic Shoe
- Standards: ASTM F2413-11
- Footwear Construction Type: Cemented
- Satra Slip Test Results- Dairy Tile Oily Wet: 0.41
- Predominant Footwear Color: Moss
- Size: 7
- Completely Non Metallic: No
- Heel Height: Less Than 1/2 in
- Footwear Shank Type: None
- Non Metallic Upper: No
- Chain Saw Cut Resistant: No
- Insulation Weight: None
- Toe Type: Steel
- Liner Material: Polyester
- Satra Slip Test Results- Dairy Tile Dry: 1.04
- Ninety Degree Heel: No
- Conductive: No
- Mark II Slip Test Results- Dairy Tile Oily: 0.24
- Waterproof: No
- Electrical Hazard Rated: No
- Footwear Closure Type: Lace Up
- Mark II Slip Test Results- Dairy Tile Wet: 0.70
- Static Dissipative: Yes
- Satra Slip Test Results- Dairy Tile Oily: Not Tested
- Metal Chip Resisting Sole: No
- Midsole Material: EVA
- Wide Toe Cap: Yes
- Item: Work Shoe
- Gender: Men's
- Oil Resisting Sole: Yes
- Height: 4 in
- Non-Marking Sole: No
- Style Number: N1392
- CSA Footwear Standard: Not Specified
- Footwear Width: Wide
- Removable Insole: Yes
- Chemical Resisting Sole: No
- Color: Moss
- Puncture Resistant Insole: No
- Outsole Material: Rubber
- Footwear Sole Pattern: Exclusive Design
- Max. Heat Rating: Not Rated
- Insole System: Cush Polyurethane
- Mark II Slip Test Results- Dairy Tile Oily Wet: 0.25
- Mark II Slip Test Results- Dairy Tile Dry: 0.79
- Metatarsal Guard: No
- Insulation Type: None
- Satra Slip Test Results- Dairy Tile Wet: 0.46
- Upper Material: Leather
- Resists: Oil, Slips
- Safety Criteria: Better Slip-Resistance, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
- Non-Marking Upper: No
- Series: N1392
- Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
- Metatarsal Guard Style: None
- Manufacturers Suggested Sole Slip Rating: Better
- Heat Resistant: No
- Upper Color: Green
- Slip Resistant: Yes
- Heel Style: Flat Heel
- Country of Origin (subject to change): China
Description
Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7, Footwear Width Wide, Waterproof No, Lace Up, Height 4 in, Moss, Liner Material Polyester, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Exclusive Design, 1 Pair
Reviews of Nautilus Safety Footwear #N1392 SZ: 7W
Explore more
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 14W, Gry, PR N1343 14W
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 11M, Gry, PR N1343 11M
- Nautilus Safety Footwear Athletic Style Work Shoes, Men, 8M, Gray, PR N1343 8M
- Nautilus Safety Footwear Athletic Style Shoe, Women, 11W, Gray, PR N1393 11W
- Nautilus Safety Footwear Athletic Style Work Shoe, Mn, 12M, Khaki, PR N1704 12M
- Nautilus Safety Footwear Athletic Style Shoe, Women, 9-1/2W, Gray, PR N1393 9.5W
- Nautilus Safety Footwear Athletic Style Shoe, Women, 6-1/2M, Gray, PR N1393 6.5M
- Nautilus Safety Footwear Athletic Style Shoe, Men, 7-1/2W, Gray, PR N1343 7.5W
- Puma Safety Shoes Athletc Style Work Shoes, 5C, Gray/Pink, PR 642865
- Keen Hiking Shoes, 10-1/2, D, Brown, Steel, PR 1020035
- Florsheim Oxford Shoes, Black, 10-1/2EEE, PR FS2000
- Nautilus Safety Footwear Steel Toe Shoes