- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Athletic Style Work Shoes, Wmn, 5W, Gray, PR
Nautilus Safety Footwear
Athletic Style Work Shoes, Wmn, 5W, Gray, PR
Mfr # N1393 5W
Zoro # G9046301
Free Shipping & Returns
$79.35
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Description Leather/Nylon
- Insole System Cush Polyurethane
- Predominant Footwear Color Gray
- Wide Toe Cap No
- Non-Marking Sole No
Customers Also Purchased
- Brand Nautilus Safety Footwear
-
MFR #
N1393 5W
-
Zoro #
G9046301
- UPC # 617420028936
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | Wide |
Size | 5 |
Height | 4 in |
Heel Height | 1/2 in |
Footwear Size | 5 |
Width | W |
Size (PRINT) | 5 |
Overall Height | 4 in |
Details
Upper Material Description | Leather/Nylon |
Insole System | Cush Polyurethane |
Predominant Footwear Color | Gray |
Wide Toe Cap | No |
Non-Marking Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 SD |
Insulation Type | None |
Toe Type | Steel |
Mark II Slip Test Results- Dairy Tile Oily | 0.24 |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Item | Athletic Shoe |
Style Number | N1393 |
Footwear Style | Athletic Shoe |
Standards | ASTM F2413-11 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Chemical Resisting Sole | No |
Oil Resisting Sole | Yes |
Footwear Shank Type | None |
Static Dissipative | Yes |
Conductive | No |
Liner Material | Polyester |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Insulation Weight | Not Applicable |
Max. Heat Rating | Not Rated |
CSA Footwear Standard | Not Specified |
Insulated | No |
Footwear Construction Type | Cemented |
Footwear Closure Type | Lace Up |
Waterproof | No |
Gender | Women's |
Mark II Slip Test Results- Dairy Tile Dry | 0.95 |
Upper Boot Material | Leather/Mesh |
Completely Non Metallic | No |
Manufacturers Suggested Sole Slip Rating | Good |
Non Metallic Upper | Yes |
Outsole Material | Rubber |
Metatarsal Guard | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.26 |
Ninety Degree Heel | No |
Footwear Sole Pattern | Exclusive Design |
Electrical Hazard Rated | No |
Color | Gray/Pink |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Midsole Material | EVA |
Metal Chip Resisting Sole | No |
Removable Insole | Yes |
Puncture Resistant Insole | No |
Mark II Slip Test Results- Dairy Tile Wet | 0.65 |
Chain Saw Cut Resistant | No |
Resists | Oils, Slips |
Upper Material | Leather, Mesh |
Safety Criteria | Flat Heel, Good Slip-Resistance, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe |
Heat Resistant | No |
Heel Style | Flat Heel |
Metatarsal Guard Style | None |
Upper Color | Gray |
Series | 1393 |
Non-Marking Upper | Yes |
Slip-Resistance Value - Mark II - Wet | 0.65 |
Toe Cap Material | Steel |
CSA Standards Met | Not Applicable |
Closure | Lace Up |
Heel Definition | Flat Heel |
Insole Material | Polyurethane |
Insulation Technology | Not Applicable |
Maximum Heat Rating | Not Rated |
Construction | Cemented |
Slip-Resistance Value - Mark II - Oily/Wet | 0.25 |
Style Family | Athletic Shoe |
Slip-Resistance Value - Mark II - Oily | 0.28 |
Chemical-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | No |
Metatarsal Guard (PRINT) | No |
Maximum Heat Rating (PRINT) | Not Rated |
Metal Chip-Resisting Sole (PRINT) | No |
Insole Material (PRINT) | Polyurethane |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Good |
Midsole Material (PRINT) | EVA |
Insulation Weight (PRINT) | Not Applicable |
Puncture-Resistant Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Impact (I), Static Dissipative (SD) |
Upper Material (PRINT) | Leather, Mesh |
Oil-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Women's |
Outsole Material (PRINT) | Rubber |
Liner Material (PRINT) | Polyester |
All-Leather Upper | No |
Manufacturer-Suggested Sole Slip Rating | Good |
ASTM Standards Met | Compression (C), Impact (I), Static Dissipative (SD) |
Metal Chip-Resisting Sole | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Puncture-Resistant Sole | No |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size (PRINT) 5, Static Dissipative Yes
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR N1357
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 7M, Gray, PR N1343 7M
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 11 1/2, Black, PR N1312
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 10-1/2M, Slip On, Black, PR N1630 SZ: 10.5M
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 12M, Gry, PR N1343 12M
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 8-1/2W, Gray, PR N1343 8.5W
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 6M, Slip On, Black, PR N1631 SZ: 6M
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 8-1/2W, Slip On, Black, PR N1630 SZ: 8.5W
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 6-1/2W, Slip On, Brown, PR N1621 SZ: 6.5W
- REEBOK Work Shoes, 10-1/2, W, Black, Steel, Mens, PR RB4093
- KEEN Athletic Shoe, W, 9, Black, PR 1025571
- Nautilus Safety Footwear Steel Toe Shoes