Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Loafer Shoe, 9-1/2, W, White, Composite
  • Zoro #: G0000796
  • Mfr #: N1606 - 9.5W
$68.24
  • Gender: Men's
  • Height: 3"
  • Features: SD10, ESD, Clean Room, Slip Resistant, SR, No Exposed Metal, Security Friendly
See full product details
This item ships free.

Nautilus Safety Footwear #N1606 - 9.5W Specifications

  • Zoro #: G0000796
  • Mfr #: N1606 - 9.5W
Gender: Men's Height: 3"
Features: SD10, ESD, Clean Room, Slip Resistant, SR, No Exposed Metal, Security Friendly Color: White
Item: Work Shoe Shank Material: Fiberglass
Size: 9-1/2 Waterproof: No
Manufacturers Suggested Sole Slip Rating: Best Non-Marking Sole: Yes
Outsole Color: Gray Static Dissipative: Yes
Chemical Resisting Sole: No Resists: Slips
Footwear Sole Pattern: Slip Resistant Liner Material: Mesh
Electrical Hazard Rated: No Mark II Slip Test Results- Dairy Tile Oily: 0.45
Toe Type: Composite Satra Slip Test Results- Dairy Tile Wet: 0.46
Mark II Slip Test Results- Dairy Tile Dry: 0.78 Style Number: 1606
Non-Marking Upper: Yes Toe Shape: Round
Upper Material Description: Leather Safety Criteria: Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Non-Marking Sole, Wide Toe Cap
Chain Saw Cut Resistant: No ASTM Footwear Class: 2413-18 I/C SD
Boot Height: 3" Insole Color: Gray
Upper Material: Leather Footwear Construction Type: Cemented
Conductive: No Max. Heat Rating: 100 Degrees F
Lugs: No Oil Resisting Sole: Yes
Metatarsal Guard: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.43
Mark II Slip Test Results- Dairy Tile Wet: 0.67 Footwear Shank: Yes
Footwear Shank Type: Fiberglass Footwear Width: W
Predominant Footwear Color: White Footwear Construction: Cemented
Toe Style: Round Toe Non Metallic Upper: Yes
Removable Insole: Yes Metal Chip Resisting Sole: No
Ninety Degree Heel: No Puncture Resistant Insole: No
Wide Toe Cap: Yes Slip Resistant: Yes
Insulated: No Completely Non Metallic: Yes
Outsole Material: Rubber Upper Color: White
Heat Resistant: No Midsole Material: EVA
For Outdoor Traction: No Footwear Style: Loafer Shoe
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Height 3 In., White, Liner Material Mesh, Shank Material Fiberglass, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Slip Resistant, 1 Pair

Reviews of Nautilus Safety Footwear #N1606 - 9.5W