Men Steel Toe Size 9.5 WESTSIDE ST, MENS PR, Charcoal, 9.5, Medium

  • Mfr # N1430-9.5M

  • Zoro # G609754929


product price:  $72.19
/pr

Key Features

Toe Type
Steel
Gender
Men
Color
Charcoal
Size
9.5
Style Number
N1430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1430-9.5M
Zoro #
G609754929
UPC #
617420151795
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Size 9.5 WESTSIDE ST, MENS PR
Toe Type
Steel
Gender
Men
Color
Charcoal
Style Number
N1430
Waterproof
No
Footwear Closure Type
Lace
Outsole Material
Rubber
Standards
IC SD SR
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Upper Material
Textile
Insole Material
PU Foam

Description

Size 9.5 WESTSIDE ST, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.