Men's Athletic Shoe, Black, 11 1/2, N5120
Mfr # N5120-11.5EE
Zoro # G215830338
product price:Â $81.19
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Size
11 1/2
Style Number
N5120
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N5120-11.5EE
Zoro #
G215830338
UPC #
198311004135
Country of Origin
China
Dimensions
Size
11 1/2
Width
EE
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.