Women's Athletic Shoe, Black, 9 1/2, N5201

  • Mfr # N5201-9.5D

  • Zoro # G914739734


product price:  $78.89
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Size
9 1/2
Style Number
N5201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N5201-9.5D
Zoro #
G914739734
UPC #
810151180953
Country of Origin
China

Dimensions

Size
9 1/2
Overall Height
4 in
Width
D

Details

Item
Athletic Shoe
Gender
Women's
Electrical Hazard Rated
Yes
Color
Black
Style Number
N5201
Waterproof
No
Liner Technology
Moisture Wicking
Liner Material
Fabric, Mesh
Wide Toe Cap
No
Insulation Technology
No
Midsole Material
Thermal Plastic
Non-Marking Sole
No
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Conductive
No
Maximum Heat Rating
160 Degrees F
Non Metallic Upper
Yes
Construction
Cemented
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Closure
Lace Up
Style Family
Athletic Shoe
Static Dissipative
No
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Removable Insole
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Ninety-Degree Heel
No
Upper Material
Mesh
For Outdoor Traction
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Carbon Fiber
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative No, Style Number N5201, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.