Women's Composite Toe Loafer Shoe, White, 7, W, Nautilus 1652

  • Mfr # 1652-7W

  • Zoro # G800419795


product price:  $84.49
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1652-7W
Zoro #
G800419795
UPC #
617420149228
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
White
Style Number
Nautilus 1652
Waterproof
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Style
Loafer Shoe
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Static Dissipative
Yes
Removable Insole
Yes
Last Number or Name
1652
Oil Resisting Sole
Yes
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Predominant Footwear Color
White
Slip Resistant
Yes
Upper Color
White
Metatarsal Guard
No
Standards
ASTM 2413-18
Outsole Color
Gray
Insole System
Removable
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Metal Chip Resisting Sole
No
Insulated
No
Upper Material
Leather
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
No
Non-Marking Sole
Yes
Toe Style
Round Toe
Outsole Material
Rubber
Upper Boot Material
All Leather
Upper Material Description
Leather
Midsole Material
EVA
Resists
Slips
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Toe Shape
Round
Waterproof Type
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Style Family
Loafer Shoe
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number Nautilus 1652

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.